Wilton SHR™ Threaded Rod Blade Set, 1/4"-20, 3/8"-16, 1/2"-13, 5/8"-11
Write a Review
|
Questions & Answers (0)
Product Description
Experience the shear difference. The WILTON SHR strut cutter is engineered to quickly cut strut, back-to-back strut, and threaded rod without the need for deburring or secondary operations. The precision machined ductile iron frame and powerful 30 ton hydraulic cylinder deliver the industrial toughness and strength needed for any job. Compatible with Threaded Rod (1/4"-20, 3/8"-16, 1/2"-13, 5/8"-11). For use with mild steel threaded rod. Made of high strength tool-grade steel. Optional blade set for use with Wilton WACF-3017 SHR™. Set includes one front and one rear blade.
PRICE
$725.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mild Steel Capacity Gauge | 12 gal/min |
| Shearing Length Capacity | 17 in |
Product Details
| Type | Threaded Rod Blade Set |
| Motor Voltage | -- V |
| Voltage | N/a |
| Phase | -- |
| Manufacturers Part Number | WL9-28933 |
| Motor Horsepower | -- HP |
| Brand | Wilton |