Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety Sealing Plug For SR 200 Airline.
See all 6 items in product family

Sundstrom® Safety Sealing Plug For SR 200 Airline.

Item #: WBB651052

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
Sealing Plug For SR 200 Airline.

Sealing Plug for SR 200 Airline, used when not applying back-up filter system.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSundstrom Safety
    • CONSTRUCTIONNylon, Plastic
    • DESCRIPTIONSealing Plug
    • MANUFACTURERS PART NUMBERR03-1005
    • PACKAGE QUANTITY1
    • SIZE--
    • TYPERespirator Accessories
    • PRICE PEREach
    • FOR USE WITHSR 200 Airline
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!