Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 340 Rubber Head Harness
See all 6 items in product family

Sundstrom® Safety SR 340 Rubber Head Harness

Item #: WBB651078

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 57.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SR 340 Rubber Head Harness

Rubber head harness for full face mask SR 200.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSundstrom Safety
    • CONSTRUCTIONRubber
    • DESCRIPTIONRubber Head Harness
    • MANUFACTURERS PART NUMBERT01-1215
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPERespirator Accessories
    • PRICE PEREach
    • FOR USE WITHSR 200
    • APPROVALS OR CERTIFICATIONSNIOSH Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!