Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 200 Full Face Mask Airline Respirator With Polycarbonate Visor
See all 2 items in product family

Sundstrom® Safety SR 200 Full Face Mask Airline Respirator With Polycarbonate Visor

Item #: WBB651115

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 616.00
Product Information
Customer Review
Product Q&A
Accessories
SR 200 Full Face Mask Airline Respirator With Polycarbonate Visor

The SR 200 Airline is a Supplied Air Respirator with a filter back-up. It is particularly well suited if the user is performing hard or sustained work, and if the pollutants have poor warning properties or are highly toxic. The breathing hose can be detached from both mask and regulator.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONSilicone and polycarbonate
    • DESCRIPTIONFull Face Mask Air Respirator
    • MANUFACTURERS PART NUMBERH03-1021
    • MODELSR 200
    • PACKAGE QUANTITY1
    • SIZEM/L
    • TYPESupplied Air
    • PROTECTIONSupplied Air
    • FOR USE WITHSR 99 Compressed Air Filter
    • EXHILATION VALVES2
    • APPROVALS OR CERTIFICATIONSNIOSH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!