Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 350 Regulator For SR 200 Airline
See all 2 items in product family

Sundstrom® Safety SR 350 Regulator For SR 200 Airline

Item #: WBB651104

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 211.95
Product Information
Customer Review
Product Q&A
Accessories
SR 350 Regulator for SR 200 Airline

SR 350 regulator assembly for SR 200 airline, belt not included.

Product Specifications

    • BRANDSundstrom Safety
    • CONSTRUCTIONPlastic and metal
    • MANUFACTURERS PART NUMBERR03-1021
    • PACKAGE QUANTITY1
    • TYPERegulator
    • APPROVALNIOSH
    • FOR USE WITHSundstrom Supplied Air Respirators, Compressed Air Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!