Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Lens Cover, 7899-25/7899-25-AM, 25/Pack

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

3M™ Lens Cover, 7899-25/7899-25-AM, 25/Pack

Item #: WBB2288779

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.19 Save up to 18%
Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M™ Lens Cover, 7899-25/7899-25-AM, 25/Pack

Specifications:
  • Disposable accessory to protect lenses from scratches, dust and overspray.
  • Use with 3M™ Full Facepieces 7000 Series to help protect lens.
  • Recommended for painting and other spray applications.
  • Replaceable cover easily fits over lens.
  • Protects investment in respiratory equipment.


Product Specifications

    • COLOR FINISHClear
    • BRAND3M™
    • DESCRIPTIONFits 7000 Series
    • MANUFACTURERS PART NUMBER7899-25
    • PACKAGE QUANTITY25
    • SIZEOne Size
    • TYPELens Cover
    • FOR USE WITH7501, 7502, 7503
    • PRICE PERPack
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!