Breathing Air Cylinders & Fill Stations
Availability
Brand
PSI
Cylinder Material
Material
Type
Color
Price
Related Products
Air Systems International 25" x3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3 Features: 3/8" I.D. 5/8" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Black PVC/Polyurethane Alloy Fittings: 1/4" Hansen 3000 Series Socket & Plug Temperature Rating: 25°F to 150°F Pressure Rating: Maximum of 250 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
2-Cylinder MULTI-PAK™ Large Air Cart, 4 Out, 4500 PSI, Alarm Whistle, Schrader, MP-2300ENB Features: Holds (2) 3000 or 4500 PSI Large Cylinders For Use in Hazardous Locations 4-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style) In-Line Check Valves High Flow Adjustable Regulator Input and Output Pressure Gauges Pneumatic Alarm Whistle (Bell Optional) Storage Box w/Latch CGA-347 Universal Hand-Tight Connections Quick Release Hose Rack – Holds 200"3/8" Hose 16" Pneumatic Tires Dims: 62" H x 25" W x 30" D with Cylinders (Cylinders Not Included) Weight: 112 lbs. w/o Cylinders ...
Features: 17 Liter 20 PPM CO in Air Calibration Gas For Use in U.S. Use BBG-10 for Canada Use with Regulator BBK-R17 Cylinder is Disposable Carries HAZMAT Shipping Fee For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, CO2-91LAC, CO91-14IS, CO91-14LAC, CO-91PM, TA3-AXAF
Features: Holds Up to 50" of 3/8" I.D. Hose (Hose Not Included) ?" FPT Inlet/Outlet Heavy Gauge 1/4" Steel Base and Support Post NPT Swivel Inlet Machined from Solid Brass Cartridge-Style Spring Motor 1" Solid Steel Axle w/1" Lubricated Precision Bearings Guide Arm Adjusts to Wall, Floor, or Overhead Positions Multi-Position Lock Ratchet Secures Hose and Desired Length Non-Corrosive Stainless Steel Spring, Pawl, and Zinc Plated Ratchet Can be Used for Air, Water, or Oil Service with a Maximum Temperature of 150°F Uses Food Grade Oil Lubricant 38 lbs. 18-1/4" H x 6-1/8" W x 17-1/4" D
Air Systems International 100" x 1/2" Breathing Air Rated Hose, Hansen Fittings, H-100-5 Features: 1/2" I.D. 0.77" O.D. Tube Material: Grey PVC/Polyurethane Alloy Reinforcement: High Tensile Strength Yarn Cover Material: Yellow PVC/Polyurethane Alloy Fittings: 1/2" Hansen 5000 Series Socket & Plug Temperature Rating: 0°F to 185°F Pressure Rating: Maximum of 300 PSI RoHS Compliant Breathing Air Rated NOT for Direct Use with Respirators Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc. For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, ...