Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® FR PU Rain Jacket W/Hood, 2" Yellow Prism Reflective Tape, Orange, XXL

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® FR PU Rain Jacket W/Hood, 2" Yellow Prism Reflective Tape, Orange, XXL

Item #: WBB1529915

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 17%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® FR PU Rain Jacket W/ Hood, 2" Yellow Prism Reflective Tape, Orange, XXL

This jacket is stretchable FR treated PU polyester fabric lightweight and flexible in sub-zero conditions with large detachable hood to cover a hard hat and adjustable wrist cuffs, and underarm vents. It is resistant to motor oil, diesel, chemicals animal fats and fish oil with micro welded seams and ESR nylon snap closure system for durability plus 2" Yellow Reflexite™ Prism reflective tape for added visibility. Micro welded seams prevent leaking through the garment. Fully compliant with CSA Z96-09 Class 1, Level Fr and tested in accordance with CAN/CGSB-4.2 No. 27.10 and ASTM D6413 flame resistance, self extinguishing for momentary contact with open flame testing.

Product Specifications

    • LENGTH INCHES34
    • COLOROrange
    • BRANDViking®
    • DESCRIPTIONFR Rain Jacket with Hood
    • MANUFACTURERS PART NUMBER6050FRJ-XXL
    • MATERIAL(S)FR-Treated PU/Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLERain Jacket
    • TYPEFlame Resistant
    • LENGTHLong
    • APPROVALSCSA Z96-09 Class 1, Level FR
    • GENDERMen's

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!