discount codeFree shipping over 300

Applied at checkout

Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Blueberry

Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Blueberry

Item #: WBB774671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Popular item in this category

Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Navy

Usually ships in 7 to 10 days

Not Yet Rated

$16.00

Customers Also Viewed

Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, Size 5XL, Blueberry

Features

  • Unisex Blueberry Scrub Shirt
  • Cotton/Polyester Fashion Blend®
  • Extra long cap sleeves
  • Left breast pocket
  • Reinforced
  • Bartacked v-neck
  • Non-reversible
  • Size 5XL

Product Specifications

  • COLORBlueberry
  • BRANDSuperior Surgical
  • CONSTRUCTIONCotton/Polyester
  • DESCRIPTIONUnisex Non-Reversible Scrub Shirts
  • MANUFACTURERS PART NUMBER78710
  • SIZE5XL
  • STYLEScrub Shirt
  • TYPEHealthcare Uniforms
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Blueberry

Fashion Seal Unisex Non-Reversible Scrub Shirts, Cotton/Polyester, 5XL, Blueberry

Item #: WBB774671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top