Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size 3XL
See all 138 items in product family

Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size 3XL

Item #: WBB1869952

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.00 Save up to 20%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size 3XL

Features:

  • ANSI Class 3
  • Quilted Liner
  • Rollaway Hood
  • 2 Slash Pocket
  • 1 Cell Pocket

Product Specifications

    • COLORLime/Black
    • BRANDPetra Roc
    • DESCRIPTIONWaterproof Bomber Jacket
    • MANUFACTURERS PART NUMBERLQBBJ-C3-3X
    • MATERIAL(S)300D Oxford Shell/Quilted Lining
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPEBomber Jacket
    • CLASSANSI Class 3
    • # OF POCKETS3
    • APPROVALSANSI 107-2010 Class 3
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!