Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® D6329WPG Professional Journeyman Hi-Vis 300D Trilobal Safety Waist Pants, Green, M

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® D6329WPG Professional Journeyman Hi-Vis 300D Trilobal Safety Waist Pants, Green, M

Item #: WBB1523526

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.00 Save up to 16%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® D6329WPG Professional Journeyman Hi-Vis 300D Trilobal Safety Waist Pants, Green, M

Generous sizing for working comfort and ventilation with draw cord elasticized waist adjustor with self-adhesive fly access, 10" boot zipper with flap closure and adjustable self-adhesive cuff, and double sewn, taped and heat sealed seams is 100% waterproof, windproof, and machine washable. Premium 300D Trilobal rip-stop polyester material provides abrasion, puncture, rip, and snag resistance with heavy duty brass snaps and fully lined. Fully compliant with ANSI/ISEA 107-2010 Class E Level 2 and CSA Z96-09 Class, Level 2 becomes Class 3 in combination with right arm and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONJourneyman 300D Trilobal Waist Pants
    • MANUFACTURERS PART NUMBERD6329WPG-M
    • MATERIAL(S)300D Trilobal Rip-Stop Polyester with PU Backing
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEWaist Pants
    • TYPEHigh-Visibility
    • CLASSANSI Class E
    • APPROVALSANSI/ISEA 107-2010

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed