Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® 6000G Hi-Vis Safety Poly/Cotton Lined T-Shirt, Green, 2XL

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Viking® 6000G Hi-Vis Safety Poly/Cotton Lined T-Shirt, Green, 2XL

Item #: WBB1579600

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.00 Save up to 15%
Price: $ 23.75
Product Information
Customer Review
Product Q&A
Accessories
Viking® 6000G Hi-Vis Safety Poly/Cotton Lined T-Shirt, Green, 2XL

2 Layer fabric -cotton inside/polyester outside t-shirt with dual chest straps for ID Badge/Cell/Radio as well as Self-adhesive sealed pocket on left side of chest. Fully Compliant with CSA Z96-09 Class 2, Level 2 and ANSI/ISEA 107-2010 Class 2 Level 2. Becomes CSA Z96-09 Class 3 when combined with the correct arm and leg bands along with 2"Vi-Brance® reflective material in 4"contrasting tape meets WCB/Worksafe/DOT configuration.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONSafety Poly/Cotton Lined T-Shirt
    • MANUFACTURERS PART NUMBER6000G-XXL
    • MATERIAL(S)Poly/Cotton
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLET-Shirt
    • TYPEHigh-Visibility
    • POCKETS1
    • APPROVALSCSA Z96-09 Class 2, Level 2 and ANSI/ISEA 107-2010 Class 2, Level 2
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!