Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® U6135G Hi-Vis Solid 5 Pt. Break-Away Safety Vest, Green, S/M

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

Viking® U6135G Hi-Vis Solid 5 Pt. Break-Away Safety Vest, Green, S/M

Item #: WBB1579684

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.50 Save up to 16%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Viking® U6135G Hi-Vis Solid 5 Pt. Break-Away Safety Vest, Green, S/M

Solid breathable polyester material with 5 point Self-adhesive Break-Away design, dual chest straps for ID Badge/Cell/Radio, four front pockets, and safety D ring slot access. 2" Vi-Brance™ reflective material in 4" contrasting tape meets WCB/Worksafe/DOT configuration. Fully compliant with CSA Z96-09 Class 2, Level 2, becomes Class 3 in combination with right model arm and leg bands, and ANSI/ISEA 107-2010 Class 2 Level 2.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONSolid 5 Pt. Break-Away Safety Vest
    • MANUFACTURERS PART NUMBERU6135G-S/M
    • MATERIAL(S)Polyester Solid
    • PACKAGE QUANTITY1
    • SIZES/M
    • TYPE5-Pt. Break-Away Vest
    • POCKETS4
    • CLASSANSI Class 2
    • APPROVALSCSA Z96-09 Class 2, Level 2 and ANSI/ISEA 107-2010 Class 2, Level 2
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed