discount codeFree shipping over 300

Applied at checkout

EXCEL FR® Flame Resistant Work Pants PEW2, Navy, 9 oz., Size 33 x 37U

EXCEL FR® Flame Resistant Work Pants PEW2, Navy, 9 oz., Size 33 x 37U

Item #: WBB1819532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.00 up to 16% OFF

Price: $51.95

Quantity

Popular item in this category

EXCEL FR® Flame Resistant Work Pants PEW2, Navy, 9 oz., Size 38 x 33

Usually ships in 2 to 5 days

Not Yet Rated

$51.95

Customers Also Viewed

EXCEL FR® Flame Resistant Work Pants PEW2, Navy, 9 oz., Size 33 x 37U

Features:

  • Work Pant - Excel FR® - 9 Oz.; Navy; Interlined Waistband With Button Closure
  • Two Slack Style Front Pockets
  • Two Set-In Hip Pockets
  • Left Hip With Button Closure
  • Women's Style Has Updated Fit
  • This Flame-Resistant Garment Meets The Requirements Of NFPA 2112
  • Standard On Flame-Resistant Garments For Protection Of Industrial Personnel Against Flash Fire
  • 2012 Edition; En Iso 11612:2008
  • Protective Clothing Against Heat And Flame; En 340:2003
  • Protective Clothing - General Requirements; And Iec 61482-2:2009
  • Live Working - Protective Clothing Against The Thermal Hazards Of An Electric Arc

Product Specifications

  • COLORNavy
  • BRANDBulwark®
  • DESCRIPTIONEXCEL FR® Work Pants
  • MANUFACTURERS PART NUMBERPEW2NV3337U
  • MATERIAL(S)100 Percent Flame Resistant Cotton
  • PACKAGE QUANTITY1
  • SIZE33
  • TYPEFlame Resistant Pants
  • GENDERMen's
  • Base Model NumberPEW2
  • LENGTH37 Unhemmed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EXCEL FR® Flame Resistant Work Pants PEW2, Navy, 9 oz., Size 33 x 37U

EXCEL FR® Flame Resistant Work Pants PEW2, Navy, 9 oz., Size 33 x 37U

Item #: WBB1819532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top