Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Kastrup Pant With Fly, Black, Medium, 75416-990-M
See all 16 items in product family

Helly Hansen Kastrup Pant With Fly, Black, Medium, 75416-990-M

Item #: WBB2214138

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 20%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Helly Hansen Kastrup Pant With Fly, Black, Medium, 75416-990-M

100 % polypropylene Lifa baselayer technology keeps you dry and comfortable during long strenuous activities, Lifa ® Stay Dry Technology™.

Product Specifications

    • COLORBlack
    • BRANDHelly Hansen
    • DESCRIPTIONKastrup Pant With Fly
    • MANUFACTURERS PART NUMBER75416-990-M
    • MATERIAL(S)Polypropylene
    • PACKAGE QUANTITY1
    • SIZEM
    • TYPEPants
    • CLOSURE TYPE Elastic Waist
    • APPLICATION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result