Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® O56047 DuraBlast™ Plain Front Overall, Yellow, Large

Rollover image to zoom in

Click image to enlarge

See all 227 items in product family

Tingley® O56047 DuraBlast™ Plain Front Overall, Yellow, Large

Item #: WBB1378594

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.48 Save up to 32%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
Tingley® O56047 DuraBlast™ Plain Front Overall, Yellow, LG

DuraBlast™ - high strength, low cost. Double coated PVC on polyester suit engineered specifically for hydroblasting applications. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating. Ideal Applications: Hydroblasting, Light Chemical, Construction, Utilities, Agriculture, Food Processing, General Industry.

Product Specifications

    • COLORYellow
    • BRANDTingley®
    • DESCRIPTIONDuraBlast™ Plain Front Overall
    • MANUFACTURERS PART NUMBERO56047.LG
    • MATERIAL(S)Double Coated PVC on Polyester
    • PACKAGE QUANTITY1
    • SIZEL
    • STYLEDuraBlast™
    • THICKNESS MIL10.5
    • TYPERain Overalls
    • INSEAM30
    • APPROVALSASTM D6413
    • OUTSEAM43

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result