Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® N-Ferno® 6825 Nomex Balaclava, Black, One Size

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ergodyne® N-Ferno® 6825 Nomex Balaclava, Black, One Size

Item #: WBB306075

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.05 Save up to 17%
Price: $ 49.95

Frequently Purchased Together

OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
N-Ferno 6825 Nomex Balaclava, Black, One Size

Nomex Balaclava: Stretchable Nomex fleece keeps head and neck comfortable while providing FR protection with an ATPV value of 9.7 (HRC 2). Nomex Fleece meets ASTM F1506. Applications include Construction, Freight/Baggage, Drilling/Mining, Oil/Gas Refining, Iron/Steel Work, Delivery/Service, Landscaping/Grounds, Cold Storage/Warehousing, Material Handling.

Product Specifications

    • BRANDErgodyne
    • TYPENomex Balaclava
    • SIZEOne Size
    • MATERIALNomex
    • COLORBlack
    • MANUFACTURERS PART NUMBER16825

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!