Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne CORE Performance Work Wear® Outer Layer Thermal Weight Jacket, Small, Black, 41102

Rollover image to zoom in

Click image to enlarge

Ergodyne CORE Performance Work Wear® Outer Layer Thermal Weight Jacket, Small, Black, 41102

Item #: WBB910949

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $183.85 Save up to 19%
Price: $ 148.95
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne CORE Performance Work Wear® Outer Layer Thermal Weight Jacket, Small, Black, 41102

Outer Layer / Thermal Weight / Jacket: Your first layer of defense against that magnificent bastard, Old Man Winter. Keeps your fire lit in the deep freeze and allows remarkable range of motion. Applications: Road Construction, Heavy Construction, Building Construction, Iron/Steel Work, Oil/Gas Refining, Drilling/Mining, Freight/Baggage, Warehousing/Distribution, Landscaping/Grounds.

Features:
  • Rugged 300D Polyester shell with PU coating
  • Soft, warm fleece lining
  • Armortex™ reinforcement zones in heavy wear areas
  • Storm flap front
  • Pockets: several, including back document and front cell
  • YKK zippers
  • Drawstring waist and adjustable cuffs
  • Reflective accents help keep workers safe and seen

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEOuter Layer
    • DESCRIPTIONOuter Layer, Thermal Weight Jacket
    • MANUFACTURERS PART NUMBER41102
    • DIMENSIONRegular
    • COLORBlack
    • SIZESmall
    • WATER RESISTANTNo
    • COMFORT RATING10° F
    • TYPERugged Thermal Jacket
    • MATERIAL300D Polyester
    • BRANDErgodyne®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed