Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Velour Rope Royal Hunter Green with Chrome Ends - 8 ft
See all 3 items in product family

Velour Rope Royal Hunter Green with Chrome Ends - 8 ft

Item #: WBB245564

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Soft velvet fabric surrounds a compact cotton tube. Perfect match for upscale settings. 1-1/2" Diameter. Royal Hunter Green. Snap rope ends have chrome finish. 8' long.

Product Specifications

    • LENGTH FEET8
    • COLOR FINISHHunter Green
    • BRANDUnited Visual Products
    • DESCRIPTIONVelour Rope
    • CONSTRUCTIONVelvet Fabric
    • MANUFACTURERS PART NUMBERUVPR3901AHG
    • APPLICATIONIndoor
    • TYPERope

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed