Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black ADA Compliant Post with 12'6" Burgundy Tape
See all 32 items in product family

Black ADA Compliant Post with 12'6" Burgundy Tape

Item #: WBB235655

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Black ADA Compliant Post with 12'6" Burgundy Tape

Visually impaired persons can detect lowered tape using a cane or a seeing eye dog. 27" height above the floor complies with ADA regulation 4.4.1 concerning protruding objects. Prevent line cutting and keep children in line. End piece with locking mechanism prevents tape from accidentally sliding out. Simply pull back the release valve and slide up to release. Post Dimensions: 38-1/2" overall height, 13-7/8" diameter base, 2-1/2" diameter post. 12-1/2 foot belt length. Burgundy belt color. Black post finish. Shipped assembled.

Product Specifications

    • HEIGHT INCHES38-1/2
    • COLOR FINISHBlack
    • BASE DIAMETER INCHES26-3/4
    • BASE STYLEStandard Round
    • BRANDUnited Visual Products
    • DESCRIPTIONBlack ADA Compliant Post
    • ASSEMBLYAssembled
    • BELT COLORBurgundy
    • BELT LENGTH FEET12-1/2
    • POST HEIGHT INCHES38-1/2
    • NUMBER OF BELTS1
    • POST COLORBlack
    • PACKAGE QUANTITY1
    • POST DIAMETER INCHES2-1/2
    • MANUFACTURERS PART NUMBERUVP1100S12-L9
    • WEIGHT LBS26
    • POST CONSTRUCTIONExtruded Aluminum
    • TYPERetractable Belt Stanchion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!