+

Frequently Purchased Together
$1,123.00 up to 41% OFF
Price: $664.00
Customers Also Viewed
Model 8317 combination shower and eye/face wash shall include the AXION®MSR hydrodynamic designed green ABS plastic 10-5/8" showerhead with integral self-regulating 20 gpm flow control, an AXION MSR eye/face wash head shall feature inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, chrome-plated brass in-line 50 x 50 mesh water strainer, and chrome-plated brass stay-open shower and eyewash ball valves equipped with stainless steel ball and stem. Unit shall also include powder-coated cast iron 9" diameter floor flange, universal sign, self-adhesive high visibility safety green and bright yellow stripes, and 1-1/4" NPT supply.
Product Specifications
- BRANDHaws®
- DESCRIPTIONAXION® MSR Emergency Shower and Eye/Face Wash, No receptor
- COLOR FINISHGreen/Silver
- CONSTRUCTIONStainless Steel/ABS Plastic
- MOUNTINGFloor Mounted
- BOWL MATERIAL--
- BOWL COLORStainless Steel
- FLOW RATE (GPM)23.7 GPM
- INCLUDESUniversal Identification Sign
- ADA COMPLIANTNo
- INLET SIZE1-1/4" Pipe
- BOWL DIAMETER INCHES11
- EYE/FACE WASH ACTIVATORPull Rod
- MEETS ANSIMeets ANSI Z358.1-2014
- SERIESAXION®
- SHOWER HEAD MATERIALABS Plastic
- SHOWER HEAD DIAMETER11"
- FLOW RATE (GPM) - EYEWASH3.7 GPM
- FLOW PRESSURE (PSI) - EYEWASH30-90
- FLOW RATE (GPM) - SHOWER20 GPM
- FLOW RATE (PSI) - SHOWER30-90 PSI
- TYPECombination Emergency Shower & Eye/Face Wash
- MANUFACTURERS PART NUMBER8317
- LENGTH INCHES11
- WIDTH INCHES35
- HEIGHT INCHES93
There are no questions for this product.

Haws AXION® MSR SP65CTFP Eye/Face Wash Head, Inverted, Iaminar & Integral Flow Control
Item #: B2309873
Not Yet Rated
$172.95

Haws® AXION® MSR, 7611, Single Action Swing-Away Eye/Face Wash-Mounted On L/R Side Of Sink
Item #: B549135
Not Yet Rated
$374.95

Haws®, TWBS.SHE, Lead Free Thermostatic Emergency Mixing Valve, 74 GPM
Item #: B549118
Not Yet Rated
$3,460.00
Save $195.00 with this comparable product
Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted
Item #: 708383
Not Yet Rated
Free Shipping
Ships same day.
$469.00
compare items
Haws® AXION® MSR, 8317, Combination Eye/Face Wash and Shower, No Receptor
$664.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories