Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardian Equipment Heated Safety Station w/Eyewash, Light & Alarm Horn, Top Inlet - GFR3107

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Guardian Equipment Heated Safety Station w/Eyewash, Light & Alarm Horn, Top Inlet - GFR3107

Item #: WBB1917465

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,958.00 Save up to 30%
Price: $ 4,870.60
Product Information
Customer Review
Product Q&A
Accessories
Guardian Equipment Heated Safety Station w/Eyewash, Light & Alarm Horn, Top Inlet - GFR3107

Electric heat-traced stations prevent freezing even in extreme conditions. Thermostat regulated units are heated by self-limiting heat-tracing cable wrapped around internal pipe. Units are intended for cold weather use down to -20°F. Self-regulated with external termination guards. Thermostat activates when internal piping temperature falls below 75°F. FM, UL and CSA approved for Class I, Division 2, Groups B, C and D.

Unit is fully wired at factory. Junction box and components rated for Class I, Division 2, Groups B, C and D. Requires 120 VAC single phase power supply. UV-resistant orange ABS plastic with polyethylene foam insulation. Jacket sections secured with removable stainless steel screws for easy maintenance. 10" diameter orange ABS plastic with 20 GPM flow control. 1" IPS brass stay-on ball valve. US-made with brass ball and PTFE seals. Includes stainless steel actuating arm and 29" stainless steel pull rod.

Freeze-resistant with float-off dust covers and internal flow control. 1/2" IPS brass three-way self-draining stay-open ball valve. Includes 1/2" NPT port to drain water from spray heads after use. Pipes and fittings are made with Schedule 40 galvanized steel.

1-1/4" NPT female top inlet. Includes ANSI-compliant identification sign. Factory tested prior to shipment; ships fully assembled.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGuardian Equipment
    • DESCRIPTIONHeated Safety Station w/Eyewash & Light & Horn, Top Inlet
    • COLOR FINISHOrange
    • MOUNTINGFloor Mounted
    • BOWL MATERIAL--
    • INCLUDESHorn and Light with Remote Sensing
    • ADA COMPLIANTNo
    • INLET SIZE1-1/4" NPT Female
    • SHOWER HEAD DIAM10"
    • GPM20
    • APPROVALS OR CERTIFICATIONSCompliant with ANSI Z358.1-2014
    • BOWL DIAMETER INCHES--
    • LIMITED WARRANTY2 Years
    • MEETS ANSIMeets ANSI Z358.1-2014
    • SHOWER HEAD MATERIALABS Plastic
    • EYEWASH ACTIVATIONPush Handle
    • SHOWER HEAD ACTIVATIONPull Handle
    • FLOW RATE (GPM) - EYEWASH1.8 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • FLOW RATE (GPM) - SHOWER20 GPM
    • FLOW RATE (PSI) - SHOWER30 PSI
    • MOUNT TYPEPlumbing Required, Floor Flange
    • TYPEFreeze-Resistant Station
    • WEIGHT LBS200 lbs.
    • PACKAGE QUANTITY1
    • ASSEMBLYUnassembled
    • MANUFACTURERS PART NUMBERGFR3107
    • LENGTH INCHES41
    • WIDTH INCHES13-3/4
    • HEIGHT INCHES114

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!