Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley® Recessed Emergency Signaling System, Eyewash, S19-322E

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bradley® Recessed Emergency Signaling System, Eyewash, S19-322E

Item #: WBB2243059

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,803.00 Save up to 30%
Price: $ 1,262.10
Product Information
Customer Review
Product Q&A
Accessories
Bradley® Recessed Emergency Signaling System, Eyewash, S19-322E

Recessed, Indoor General Area Emergency Signaling System for Eye or Eye/Face Wash Units.

Features
  • Double Pole Double Throw (DPDT) Flow Switch in Brass Construction
  • 1/2" NPT Inlet.
  • Remote Location Hookup Possible.
  • Automatic, Audible, and Visual Alarm Designed to meet NEMA 1
  • Minimum 2.4 GPM Flow Required.
  • 6 Foot Cord.
  • Universal Voltage: 90-264 AC, 50-60 Hz. Steady Green Beacon LED Light/Flashing Amber Signal LED Light.
  • Central Control Board Powers All Options and Runs on Safe 24V System.
  • UL listed.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBradley Corporation
    • DESCRIPTIONBradley Recessed Emergency Signaling System, Eyewash
    • CONSTRUCTIONSteel, PVC, LED Light
    • MOUNTINGWall Mounted, Fixture Mounted
    • FOR USE WITHCabinet Mounted Eyewash Systems
    • INLET SIZE1/2"
    • APPROVALS OR CERTIFICATIONSNEMA 1
    • STYLE1/2 Flow Switch
    • AMPSMax 0.5
    • LIMITED WARRANTY1 Year From Date Of Installation
    • ACCESSORYYes
    • WATTAGEMax 15
    • POWER24V System
    • VOLTAGEUniversal AC Input 90-264 AC,50-60 Hz
    • TYPEGeneral
    • WEIGHT LBS10
    • MANUFACTURERS PART NUMBERS19-322E
    • LENGTH INCHES4-13/16
    • WIDTH INCHES11
    • HEIGHT INCHES14
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!