Take 15% off your entire order!

Offer applied at checkout

+

Bradley S19314BFPB Eye-Face Wash, Barrier-Free, Plastic Bowl & Showerhead, 1-1/4" NPT Water Supply

Bradley S19314BFPB Eye-Face Wash, Barrier-Free, Plastic Bowl & Showerhead, 1-1/4" NPT Water Supply

Item #: WBB2349881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,178.00 up to 30% OFF

Price: $825.00

$137.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $825.00 or save 5% on purchase.

Quantity

Bradley S19314BFPB Eye-Face Wash, Barrier-Free, Plastic Bowl & Showerhead, 1-1/4" NPT Water Supply

Combination Spintec Drench Shower with Halo Eye/Facewash.Halo and Spintec provide the most consistent distribution of water and the most effective removal of contaminants. Halo features: universal activation, self draining spray head, and separate supply and waste. Barrier-Free Design. Free Standing Floor Mounting. Plastic Bowl. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Hand Activated. 1-1/4" NPT Water Supply. 1-1/4" Drain Fitting for Eye or Eye/Face Wash. ABS Plastic Showerhead. ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.

Product Specifications

  • BRANDBradley
  • DESCRIPTIONEye-Face Wash, Barrier-Free, Plastic Bowl & Showerhead
  • BOWL MATERIALPlastic
  • BOWL COLORYellow
  • ADA COMPLIANTYes
  • INLET SIZE1-1/4" NPT
  • BOWL DIAMETER INCHES13
  • LIMITED WARRANTY1 Year
  • MEETS ANSIY
  • EYE/FACE WASH SPRAY HEADS2
  • OUTLET SIZE1-1/4" NPT
  • SHOWER HEAD MATERIALABS Plastic
  • SHOWER HEAD COLORYellow
  • SHOWER HEAD DIAMETER3-1/10"
  • EYEWASH ACTIVATIONHand Activation
  • SHOWER HEAD ACTIVATIONPull Rod
  • FLOW RATE (GPM) - EYEWASH5
  • FLOW RATE (GPM) - SHOWER22
  • MOUNT TYPEFloor
  • TYPECombination Unit
  • MANUFACTURERS PART NUMBERS19314BFPB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $380.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley S19314BFPB Eye-Face Wash, Barrier-Free, Plastic Bowl & Showerhead, 1-1/4" NPT Water Supply

Bradley S19314BFPB Eye-Face Wash, Barrier-Free, Plastic Bowl & Showerhead, 1-1/4" NPT Water Supply

Item #: WBB2349881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant