Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hughes® Outdoor Pedestal Mounted 110V Emergency Eye/Facewash, EXP-EH-45G/P-110

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hughes® Outdoor Pedestal Mounted 110V Emergency Eye/Facewash, EXP-EH-45G/P-110

Item #: WBB1582102

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,429.22 Save up to 19%
Price: $ 1,978.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hughes® Outdoor Pedestal Mounted 110V Emergency Eye/Facewash, EXP-EH-45G/P-110

The "unbreakable" eye/facewash has high flow rate aerated diffusers for improved washing action to the eyes, face and hands and incorporates an integral lid connected to the water valve for automatic operation when the lid is pulled down. The lid also ensures that the bowl remains clean and free from contamination at all times. The eye wash diffusers are fitted with fine mesh strainers and an individual flow controller and are designed to give a gentle flow of aerated water. The pipe work is pre-insulated with polyurethane foam to provide maximum insulation and has a corrosion resistant polyethylene outer jacket. 110V electrical supply.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHughes Safety Showers
    • DESCRIPTIONOutdoor Emergency Eye/Facewash, 110 Galv. Pipe
    • COLOR FINISHGreen, White
    • CONSTRUCTIONGalvanized Pipe
    • MOUNTINGPedestal Mounted
    • BOWL MATERIALABS Plastic
    • BOWL DIAMETER10.43x13.39
    • ACTIVATIONPull Lid Forward
    • EYEWASH HANDLE MATERIALABS Plastic
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • TEST PRESSURE147 PSI
    • FITTING MATERIALABS Plastic
    • ELECTRICAL EQUIPMENT - HAZARDOUSClass 1 Division 2
    • FLOW RATE @ PRESSURE5.28 GPM @30 PSI
    • VALVEStainless Steel
    • ELECTRIC SUPPLY220 Volt
    • TEMPERATURE RANGE MIN35°F
    • LIMITED WARRANTY2 Years
    • WATER INLET1-1/4"
    • DESIGN OPERATING PRESSURE30 PSI
    • INSULATION & OUTER CASINGPolyurethane Foam Insulation, MDPE Outer Casing
    • MEETS ANSIMeets ANSI Z358.1 2009
    • TEMPERATURE RANGE MAX95°F
    • HEATING TYPESelf Regulating Heat Trace
    • FLOW RATE (GPM) - EYEWASH5.28 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEPedestal Mounted
    • TYPEEmergency Eyewash
    • WEIGHT LBS40
    • MANUFACTURERS PART NUMBEREXP-EH-45G-P-GALV-110
    • LENGTH INCHES13-3/8
    • WIDTH INCHES14-3/8
    • HEIGHT INCHES46-5/16
    • DEPTH INCHES18-19/64
    • PIPE MATERIALGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!