Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big Air 96" Industrial Ceiling Fan ICF96UPS, 110V, 13,562 CFM

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Big Air 96" Industrial Ceiling Fan ICF96UPS, 110V, 13,562 CFM

Item #: WBB2174488

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 569.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Big Air 96" Industrial Ceiling Fan ICF96UPS, 110V, 13,562 CFM

Save on operating costs with energy efficient DC motors--up to 65% more efficient than traditional AC fan motors. The Big Air 96 in. ceiling fan is an modern industrial ceiling fan with a unique look that is functional for areas such as shops and barns, and sophisticated enough to work in an office space or living area. The large diameter blades deliver a cooling circulation and can be used in both summer and winter to help cool any area more efficiently. For indoor use only. Features: Silent operation with reduced motor noise. Energy Star Certified and ETL Listed. Energy saving DC motor means lower operating temperature and greater longevity. Remote controlled operation includes convenient wall holder for storage. 9 blade design for high volume air movement and aerodynamic blade tip covers. 6 speeds offer customized air settings. Reversible direction for changing seasonal needs 6 inch standard downrod length. Remote control included. 1-year limited warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBig Air
    • ASSEMBLYUnassembled
    • CFM HIGH13,562
    • CFM MEDIUM10,203
    • CFM LOW6,872
    • WIDTH INCHES96
    • HEIGHT INCHES13
    • LENGTH INCHES96
    • FAN DIAMETER INCHES96
    • WEIGHT LBS28
    • MANUFACTURER'S PART NUMBERICF96UPS
    • COLOR FINISHMill
    • CONSTRUCTIONAluminum
    • RPM HIGH 85
    • WATTS31.7
    • AMPS0.52
    • HERTZ (HZ)60
    • VOLTAGE110
    • SPEEDS6
    • MOTOR TYPEDC
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSETL Listed
    • TYPEIndoor
    • MOUNT TYPECeiling
    • REVERSIBLEYes
    • BLADE QUANTITY9
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent Fan, Quality and Value!

Your review: Great fan and value! Works great! While I assembled and installed this alone, it's not for the average homeowner. The fan is so large (I put all the blades on the hub and installed the hub) and my ceiling is 13'.

Pros: Size, sound (none), Finish, price.

Cons: Came in aluminum so I had to paint, no reasonable downrod (had to make one from galvanized pipe, downrod is 1/2" and most retail are 3/4"

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $64.00 with this comparable product +
Item #: WB292701
globalindustrial.com
Available on or around 09/30/2018
(3)
$505.00