Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear® Iron Hiker Boot, Black,  -10° to 30° Size 9.5, 1103CRBLK095

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

RefrigiWear® Iron Hiker Boot, Black, -10° to 30° Size 9.5, 1103CRBLK095

Item #: WBB2064664

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RefrigiWear® Iron Hiker Boot, Black, -10° to 30° Size 9.5, 1103CRBLK095

Designed for comfort and the ultimate in warmth, the Extreme Freezer Boot offers 1200g of insulation, a waterproof upper, and durable construction. The Anti-Slip RefrigiWear sole and our exclusive VitaComfort system mean you stay safe and comfortable when on your feet all day. The outsole was designed for freezer workers, so it is not only non-slip, the rubber won't crack from the cold. VitaComfort not only offers cushioning to beat fatigue, the gravity fed moisture management means your feet stay dry and comfortable.

Features
  • 1200g Thinsulate™ Ultra insulation
  • 8"Leather upper
  • Anti-Slip RefrigiWear outsole
  • ASTM/CSA composite safety toe
  • Waterproof
  • CSA puncture resistant plate
  • Rubber toe guard
  • Rubber heel plate
  • VitaComfort™ anti-fatigue and gravity-fed moisture management system
  • Includes bonus pair of boot laces
  • SR-EH approved

Product Specifications

    • BRANDRefrigiWear
    • MANUFACTURERS PART NUMBER1103CRBLK095
    • PACKAGE QUANTITY1 Pair
    • TYPEBoots
    • COLOR FINISHBlack
    • SIZE9.5
    • OUTSOLEVibram XS Ultimate Anti-Slip Sole
    • DIMENSIONRegular
    • COMFORT RATING-10°F to 30°F
    • DESCRIPTIONIron Hiker Boot
    • WATERPROOFYes
    • APPROVALS OR CERTIFICATIONSASTM Safety Toe
    • SAFETY TOEASTM Composite Toe
    • GENDERMens
    • STYLEIron Hiker
    • MATERIAL(S)Leather

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!