Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snap-Loc™ Caster for Snap-Loc Dolly SLAC6F - All-Terrain Fixed 6" Casters

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Snap-Loc™ Caster for Snap-Loc Dolly SLAC6F - All-Terrain Fixed 6" Casters

Item #: WBB2210328

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.99 Save up to 24%
Price: $ 18.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc™ Caster for Snap-Loc Dolly SLAC6F - All-Terrain Fixed 6" Casters

Easy rolling solid rubber 375 lb capacity Heavy Duty All-Terrain 6 inch Fixed caster with standard size 2-3/8"x3-5/8" slotted plate! Includes ball bearing construction, solid rubber tires and 1-1/4 inch wide tread with an overall caster height of 7-1/2 inches. They are the perfect replacement caster for any standard wood dolly and also the Snap-Loc Dolly. Fits all standard plate 2-3/8" x 3-5/8" bolt patterns. Perfect for turning the Snap-Loc Dolly/Cart into an All-Terrain Dolly/Cart. No-Flat sold rubber tires have a 375 lb capacity each. Assembled in USA!

Fits with: SLAC6S, SLAC6AF, SLAC6AS, SL1500PC6B, SLCERIBPP

Package Includes: One Caster

Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES7-1/2
    • CAPACITY LBS375
    • COLOR FINISHGray, Silver
    • BRANDSNAP-LOC™
    • CONSTRUCTIONRubber, Steel
    • LIMITED WARRANTY90 Day
    • MANUFACTURERS PART NUMBERSLAC6F
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.5
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEFixed, Pneumatic Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!