Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® ProFlex® 9015F(x) Cert. AV Glove w/ Dorsal Protection, Black, Small

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Ergodyne® ProFlex® 9015F(x) Cert. AV Glove w/ Dorsal Protection, Black, Small

Item #: WBB305665

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.55 Save up to 16%
Price: $ 53.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ProFlex® 9015F(x) Cert. AV Glove w/ Dorsal Protection, Black, Small

Certified AV Glove w/ Dorsal Protection offers max impact/vibe protection, plus tough dorsal guard
  • ANSI S3.40/ISO 10819-1996/EN420 Certified
  • Patented Nu2O2® polymer pad
  • Pigskin leather palm and fingers
  • Molded TPR for extra protection on back
  • Low-profile closure with woven elastic cuff
  • Anti-bacterial treatment
  • Pull-on tab


Product Specifications

    • COLORBlack
    • BRANDErgodyne
    • DESCRIPTIONCert. AV Glove w/ Dorsal Protection
    • MANUFACTURERS PART NUMBER16232
    • MATERIAL(S)Pigskin Leather, Nu202® Polymer, TPR Protection
    • PACKAGE QUANTITY1 Pair
    • SIZES
    • THICKNESS MIL6
    • TYPEAnti-Vibration Work Gloves
    • PALM STYLELeather
    • LININGUnlined
    • ABRASION2
    • CUFF STYLEWoven Elastic
    • FINGER STYLELeather
    • CLOSURE TYPETouch Fasteners Loop
    • EN3882121 X
    • GAUGE0
    • THICKNESS6 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!