Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PIP Ambi-Dex® 63-331PF Premium Industrial Grade Nitrile Gloves, Powder-Free, Blue, XL, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

PIP Ambi-Dex® 63-331PF Premium Industrial Grade Nitrile Gloves, Powder-Free, Blue, XL, 100/Box

Item #: WBB677106

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.85
Product Information
Customer Review
Product Q&A
Accessories
PIP Ambi-Dex® 63-331PF Premium Industrial Grade Nitrile Gloves, Powder-Free, Blue, XL, 100/Box

Features:
  • Made from component materials which comply with federal regulations for food contact 21CFR, 170-199
  • Contains no natural rubber latex proteins
  • Ambidextrous
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Meet the ASTM A-3578 spec for powder
  • Silicone free
  • FDA Compliant, Meets 21 CFR.
Sold 100 pcs per package, and priced per each package.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-2/5
    • COLORBlue
    • BRANDPIP®
    • DESCRIPTIONAmbi-Dex® Disposable Nitrile Gloves
    • MANUFACTURERS PART NUMBER63-331PF/XL
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEXL
    • THICKNESS MIL4
    • TYPENitrile Disposable Gloves
    • TEXTUREDTextured
    • CUFF STYLEBeaded
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • GRADEPremium Industrial
    • EN388--
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $1.10 with this comparable product +