Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Defend® Blackjack Tattoo Powder-Free Textured Nitrile Gloves, L, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Defend® Blackjack Tattoo Powder-Free Textured Nitrile Gloves, L, 100/Box

Item #: WBB1590755

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.80 Save up to 8%
Price: $ 9.90
Product Information
Customer Review
Product Q&A
Accessories
Defend® Blackjack Tattoo Powder-Free Textured Nitrile Gloves, L, 100/Box

Blackjack Powder-Free Textured Nitrile Gloves are highly puncture resistant, have great tactile feel and dexterity. The black color and textured finish create an enhanced grip making this glove essential for the tattoo professional. 100 Gloves Per Box.

Product Specifications

    • COLORBlack
    • BRANDDefend®
    • DESCRIPTIONBlackjack Powder-Free Textured Nitrile Gloves
    • MANUFACTURERS PART NUMBERNG-8005
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZEL
    • THICKNESS MIL3
    • TYPENitrile Gloves
    • POWDER TYPEPowder-Free
    • GRADEExam
    • GAUGE--
    • THICKNESS3 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!