Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ni-Flex GNX-1K Industrial Grade Disposable Nitrile Gloves, Powder-Free, Black, Small, 100/Box

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Ni-Flex GNX-1K Industrial Grade Disposable Nitrile Gloves, Powder-Free, Black, Small, 100/Box

Item #: WBB678702

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $11.49 Save up to 13%
Price: $ 9.95
Product Information
Customer Review
Product Q&A
Accessories
Ni-Flex GNX-1K Industrial Grade Disposable Nitrile Gloves, Powder-Free, Black, Small, 100/Box

LIFT Workman NITRILE Series DISPOSABLE Gloves provide the perfect solution for users who require the barrier protection found in a latex and powder free disposable glove. Feel confident in LIFT quality and protection so you can focus on the task at hand. LIFT Safety Ni-Flex disposable gloves feature 100% industrial quality nitrile. The lightweight and comfortable Ni-Flex offers improved performance, protection and durability against day to day hazards for end-users in the industrial fields. Ideal for working with solvents, nitrile is chemical resistant and helps dissipate electrostatic charges. Powder free where contamination is a concern and contains no natural rubber proteins known to cause allergic reactions. Form fitting for superior comfort and dexterity with textured fingertips for greater tactile sensitivity and grip on slippery surfaces or applications along with excellent chemical resistance. FDA Compliant, Meets 21 CFR.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES9-1/2
    • COLORBlack
    • BRANDLift Safety
    • MANUFACTURERS PART NUMBERGNX-1KS
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY100 Gloves
    • SIZES
    • THICKNESS MIL5
    • TYPENitrile Disposable Gloves
    • TEXTUREDTextured
    • CUFF STYLERolled
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant, Meets 21 CFR
    • GAUGE--
    • APPROVALS OR CERTIFICATIONSCompliant To FDA Food Handling Req. Meets FDA 21 CFR 170-199 Specifications

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Latex gloves

Your review: The order was shipped on time and the gloves are likes by all employees.

Pros: fit good and they are liked by all

Cons: none

Is this review helpful?

Fits like a "glove"

Your review: I love the thickness of these Nitrile Gloves and the way they fit so well, yet are easy to put on. Perfect for around the house and yard jobs.

Pros: Fit well, easy to put on.

Cons: Haven't found any cons....

Is this review helpful?

4 stars

Your review: Nice construction. They run a little small however.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $0.20 with this comparable product +