Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ammex® BX3D Industrial Grade Nitrile Gloves, Powder-Free, Black, L, 200/Box, 10 Box/CS

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Ammex® BX3D Industrial Grade Nitrile Gloves, Powder-Free, Black, L, 200/Box, 10 Box/CS

Item #: WBB1587657

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.50 Save up to 23%
Price: $ 149.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ammex® BX3D Industrial Grade Nitrile Gloves, Powder-Free, Black, L, 200/Box, 10 Box/CS

X3 Black powder-free, industrial grade nitrile gloves. Great for food service, painting, automotive, janitorial, etc. Priced per case. FDA Compliant.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES--
    • COLORBlack
    • BRANDAmmex®
    • DESCRIPTIONX3 Black Nitrile Powder-Free Industrial Grade Nitrile Gloves
    • MANUFACTURERS PART NUMBERBX3D46100
    • MATERIAL(S)Nitrile
    • PACKAGE QUANTITY2000 Gloves
    • SIZEL
    • THICKNESS MIL3
    • TYPENitrile Disposable Gloves
    • WEIGHT LBS19
    • APPROVALSASTM D6319, ISO 2859-1
    • CUFF STYLEBeaded
    • FINISH/TEXTURETextured
    • POWDER TYPEPowder-Free
    • GRADEIndustrial
    • CUFF LENGTH9-1/2"
    • REGULATIONSFDA Compliant
    • GAUGE--
    • THICKNESS3 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed