Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paulson Arc Shield Kit for Slotted Cap, ATPV 12 cals,Green, Premium Anti-Fog Coating, AFA-S2K1-PC-12
See all 18 items in product family

Paulson Arc Shield Kit for Slotted Cap, ATPV 12 cals,Green, Premium Anti-Fog Coating, AFA-S2K1-PC-12

Item #: WBB2309821

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $129.99 Save up to 52%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
Paulson Arc Shield Kit for Slotted Cap, ATPV 12 cals,Green, Premium Anti-Fog Coating, AFA-S2K1-PC-12

Features:

  • ARC Flash Protection kit for slotted cap.
  • Green lens, Premium Anti-Fog Coating, chin protector, mounting bracket.
  • Hard Cap not included.
  • Made in USA.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES20
    • DESCRIPTIONArc Shield Kit
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • BRANDPaulson
    • FOR USE WITHSlotted Caps
    • THICKNESS.060"
    • MANUFACTURERS PART NUMBERAFA-S2K1-PC-12
    • WINDOW WIDTH X LENGTH10" x 20"
    • ADAPTER TYPESlotted
    • APPROVALS OR CERTIFICATIONSNFPA 70E, ANSI Z87+S, ASTM F2178
    • BRACKET MATERIALNylon
    • VISOR COLORGreen
    • REPLACEMENT VISORIM23-AFA-PC-12
    • BRACKET COLORBlue
    • VISOR MATERIALPolycarbonate
    • ARC RATING12 cal/cm2
    • REPLACEMENT HEADGEARCB2-HD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!