Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Techniche 6538 Hyperkewl™ Evaporative Cooling Traffic Safety Vest Class 2, L/XL, Hi-Vis
See all 6 items in product family

Techniche 6538 Hyperkewl™ Evaporative Cooling Traffic Safety Vest Class 2, L/XL, Hi-Vis

Item #: WBB644583

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $51.99 Save up to 12%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Techniche 6538 Hyperkewl™ Evaporative Cooling Traffic Safety Vest Class 2, L/XL, Hi-Vis

Features:

  • V-neck withsnap closures, three large front pockets and ANSI Compliant Class II color with 3M retro-reflective striping
  • Provide 5-10 hours of cooling relief per soaking
  • Lightweight, durable

Product Specifications

    • DESCRIPTIONHyperKewl™ Evaporative Cooling Traffic Safety Vest CL 2, L/XL, Hi-Viz
    • COLORHi-Viz
    • SIZEL/XL
    • MANUFACTURER'S PART NUMBER6538-L/XL
    • # OF POCKETS3
    • MATERIALComfortable, Quilted Polyester Outer W/HyperKewl™ Fabric Inner, Water Repellent Nylon Liner
    • BRANDTechNiche
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Disapointment

Your review: I have one other Hyper cool vest and compared to that one the hYvis saftey vest wasa complete wast of my money. It had little to none ove the water absorbing material

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!