Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting DSXF1 LED P1 50K M4, LED Flood Luminaire, 1 light engine, 5000 CCT

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Lithonia Lighting DSXF1 LED P1 50K M4, LED Flood Luminaire, 1 light engine, 5000 CCT

Item #: WBB2052177

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting DSXF1 LED 1 50K M4, LED Flood Luminaire, 1 light engine, 5000 CCT

The D-Series Size 1 Flood features precision optics to beautifully illuminate a variety of applications while its sleek, compact styling blends seamlessly with the environment. The D-Series Flood reflector systems and cutting-edge chip-on-board LED technology produce low field-to-beam ratios for minimal spill light and incredible photometric performance. It's the ideal long-life replacement for 50 - 150W metal halide floods, with typical energy savings of 72% and expected service life of over 100,000 hours.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS100000
    • BRANDLithonia Lighting
    • CRI70
    • LUMENS2099
    • PACKAGE QUANTITY1
    • TYPEFlood Light
    • VOLTS120/277
    • WATTAGE19
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES7.75
    • COLOR TEMPERATURE5000
    • COLOR FINISHGloss with Bronze
    • CI CODE240TJG
    • LENGTH INCHES8.88
    • DESCRIPTIONLED - Static, Flood Light
    • MANUFACTURERS PART NUMBERDSXF1 LED 1 50K M4
    • WARRANTY5 Years
    • CONSTRUCTIONAluminum
    • WIDTH INCHES3.13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!