Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia OVFL LED 1RH P1 40K 120 WH HP17 M6 LED Security Flood, 1 Head, 13W, 4000K, 948 Lum, White
See all 28 items in product family

Lithonia OVFL LED 1RH P1 40K 120 WH HP17 M6 LED Security Flood, 1 Head, 13W, 4000K, 948 Lum, White

Item #: WB501709

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Lithonia OVFL LED 1RH P1 40K 120 WH HP17 M6 LED Security Flood, 1 Head, 13W, 4000K, 948 Lumens, White

The OVFL 1RH LED security floodlight offers the lowest cost solution for traditional security flood applications. Delivering 948 lumens at only 13 inputs watts, OVFL 1RH replaces up to 90W incandescent lamps offering 86% energy savings. The unique compact form is a great alternative to larger sized security luminaires and is ideal for residential, multifamily and multi-use applications requiring an economical solution.
Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS35000
    • BRANDLithonia Lighting
    • CRI80
    • LUMENS948
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS13
    • DIMMABLENo
    • COLOR TEMPERATURE4000
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBEROVFL LED 1RH P1 40K 120 WH HP17 M6
    • CONSTRUCTIONCast Aluminum
    • MOUNTING TYPEWall or Ceiling
    • LENSDiffuse Polycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!