Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ White PVC Angled Triple Safety Shelf Station with Blue Door, 24"W x 11"D x 20"H

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

TrippNT™ White PVC Angled Triple Safety Shelf Station with Blue Door, 24"W x 11"D x 20"H

Item #: WBB1495940

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.00 Save up to 15%
Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ White PVC Angled Triple Safety Shelf Station with Blue Door, 24"W x 11"D x 20"H

TrippNT's triple safety shelves with doors have 3 shelves with angled sides for easy access to supplies. Made of PVC construction and safety lip to secure items.

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER53153
    • WIDTH INCHES24
    • DEPTH INCHES11
    • HEIGHT INCHES20
    • WEIGHT LBS4
    • COLOR FINISHWhite/Blue
    • CONSTRUCTIONPVC/Acrylic
    • SHELF QUANTITY3
    • STYLEAngled with Blue Door
    • ASSEMBLYAssembled
    • TYPETriple Safety Shelf Station
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed