Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Smooth Bollard Post Sleeve 6" White, 1736W
See all 33 items in product family

Eagle Smooth Bollard Post Sleeve 6" White, 1736W

Item #: WB436852WH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $34.95 ea.
10+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Eagle Smooth Bollard Post Sleeve 6" White, 1736W

No need to paint and scrape, these Smooth Post Sleeves make old bollard posts look like new! High-visibility HDPE construction with UV inhibitors resist fading, rusting or cracking. Eliminates annual maintenance while helping to protect vehicles and the post from impact damage. Unique design allows for easy slide-on installation. Sleeves are available in 56" lengths and can be trimmed for an exact fit.

Product Specifications

    • HEIGHT INCHES56
    • COLOR FINISHWhite
    • BRANDEagle Mfg
    • CONSTRUCTIONHD Polyethylene
    • DESCRIPTIONSmooth Bollard Post Sleeve
    • INSIDE DIAMETER INCHES6-7/8
    • MANUFACTURERS PART NUMBER1736W
    • OUTSIDE DIAMETER INCHES7-3/8
    • PACKAGE QUANTITY1
    • STYLESmooth
    • TYPEFits 6" Round Post
    • WEIGHT LBS6 lbs.
    • THICKNESS INCHES3/16
    • ASSEMBLEDAssembled
    • TAPE COLORNo Tape

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Very nice

Your review: The fit was awesome and looks great.

Is this review helpful?

nice

Your review: good quality, good price, prompt delivery

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!