Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Steel Bollard With Removable Rubber Cap 24"H x 5-1/2" Dia.

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Red Steel Bollard With Removable Rubber Cap 24"H x 5-1/2" Dia.

Item #: WB443462

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
Red Steel Bollard With Removable Rubber Cap 24"H x 5-1/2" Dia.

Made of heavy duty welded steel with a high visibility red powder coat finish for long lasting durability. Removable cap allows bollard to be filled with concrete for extra reinforcement. Base plates include 4 openings to accept mounting bolts (sold separately). Height is 24". Diameter is 5-1/2". Color is Red. Weight is 42 lbs.

Product Specifications

    • HEIGHT INCHES24
    • COLOR FINISHRed
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBOL-24-5.5-RED
    • STYLERemovable Black Rubber Cap
    • TUBE DIAMETER INCHES5-1/2
    • WEIGHT LBS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!