Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post Guard® Stainless Steel Bollard, 36" H x4"Dia., BDB-SS 4-36 (304)

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Post Guard® Stainless Steel Bollard, 36" H x4"Dia., BDB-SS 4-36 (304)

Item #: WBB2241763

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Post Guard® Stainless Steel Bollard, 36" H x4"Dia., BDB-SS 4-36 (304)

Protect your equipment and assets with steel plated bolt down bollards. Schedule 40 stainless steel bollard with welded cap and 8" diameter steel plate. Plate has 4 3/4" holes predrilled. Great for industrial, access control, electrical protection.

Product Specifications

    • BASE LENGTH INCHES8
    • HEIGHT INCHES36
    • PACKAGE QUANTITY1
    • BRANDPost Guard
    • COLOR FINISHPolished Stainless Steel
    • LENGTH INCHES4
    • ASSEMBLEDAll Welded
    • TUBE DIAMETER INCHES4
    • MANUFACTURERS PART NUMBERBDB-SS 4-36 (304)
    • DESCRIPTIONSafety Bollard
    • WEIGHT LBS26
    • CONSTRUCTIONType 304 Stainless Steel
    • BASE THICKNESS INCHES9/16
    • TYPEBolt Down

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!