Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Patlite AR-078-011-2-RY Atex Zone 2, Zone 22 Continuous Light, Wall Mount, Red/Amber Light, AC/DC24V
See all 20 items in product family

Patlite AR-078-011-2-RY Atex Zone 2, Zone 22 Continuous Light, Wall Mount, Red/Amber Light, AC/DC24V

Item #: WBB1854584

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $577.00 Save up to 9%
Price: $ 524.00
Product Information
Customer Review
Product Q&A
Patlite AR-078-011-2-RY Atex Zone 2, Zone 22 Continuous Light, Wall Mount, Red/Amber Light, AC/DC24V

The AR-070 series Explosion-safe Signal Tower Ø 40mm with sealed cable is suitable for Zone 2 and Zone 22, and is CE compliant in accordance to the ATEX directives.

Features:
  • Explosion-safety: CE Ex II 3 GD; Ex nA II T4; Ex tD A22 IP65 T85°C
  • Standards: CE compliance in accordance to ATEX
  • Zone classification: Suitable for Zone 2 and Zone 22
  • Light Source: Full and brilliant lumination, LED double reflection lighting system
  • Cable: Factory sealed 3m cable, Ф8mm
  • Mounting: Wall mount (non-NPT type) or pole mount (NPT socket only)
  • Protection: IP65 (IP54 with buzzer)

Product Specifications

    • LENGTH INCHES2.36
    • WIDTH INCHES2.76
    • HEIGHT INCHES8.74
    • COLOR FINISHRed, Amber
    • CONSTRUCTIONBody: ABS, Lens: AS
    • DESCRIPTIONAtex Zone 2
    • MANUFACTURERS PART NUMBERAR-078-011-2-RY
    • OPERATING CURRENT105.2
    • VOLTAGEAC/DC24V
    • BRANDPatlite
    • STACKABLE TIERS2 modules
    • SYSTEM OF PROTECTIONIP65
    • BODY STYLERound
    • CONFORMITY STANDARDSATEX
    • MOUNTING TYPEPanel Mount
    • BODY COLORMetallic Gray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!