Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Collision Awareness FIT Package Warning Sensor, 1 Dbl Box, 2 Sensors, 2 Lights, 15' Cord

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Collision Awareness FIT Package Warning Sensor, 1 Dbl Box, 2 Sensors, 2 Lights, 15' Cord

Item #: WBB1891741

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,225.00 Save up to 23%
Price: $ 939.00
Product Information
Customer Review
Product Q&A
Accessories
Collision Awareness FIT Package Warning Sensor, 1 Dbl Box, 2 Sensors, 2 Lights, 15' Cord

FIT Package Warning Sensor. The 'FIT' height warning sensor is designed to make fork truck drivers aware of overhead obstacles. Alerts forklift drivers of dangerous encounters with low hanging equipment and doorway openings. Available in a single, double and a triple beam view. When unit activates, both lights and audible sound continuously until the beam is cleared.

Features:
  • 24 Volt plug-in wall transformer for a 110 Vac receptacle
  • Height warning sensors alert forklifts to height obstacles
  • 1 dbl box
  • 2 sensors
  • 2 lights
  • 15' cord
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES13
    • HEIGHT INCHES15
    • COLOR FINISHYellow
    • CONSTRUCTIONAluminum
    • DESCRIPTIONFIT Package Warning Sensor
    • PACKAGE QUANTITY1
    • TYPEForklift Sensors
    • CORD LENGTH15 ft.
    • # OF BOXES1 Double Box
    • # OF LIGHTS2
    • BRANDCollision Awareness Products
    • MANUFACTURERS PART NUMBERFIT Package 1
    • # OF SENSORS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result