Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 160-Degree Outdoor Acrylic Convex Mirror W/Stainless Steel Back, 18" Dia. - PLXO18SSB
See all 81 items in product family

See All® 160-Degree Outdoor Acrylic Convex Mirror W/Stainless Steel Back, 18" Dia. - PLXO18SSB

Item #: WBB1900098

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.00 Save up to 13%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
See All® 160-Degree Outdoor Acrylic Convex Mirror W/Stainless Steel Back, 18" Dia. - PLXO18SSB

Features:

  • Convex detection mirrors are easy to install
  • Simple and easy to mount with the bracket(s) provided in the box
  • The mirrors are equipped with a swivel assembly and are adjustable to most any position or angle
  • The wide angle vision permits you to see around blind corners
  • Great Optics
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES7
    • HEIGHT INCHES18
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONOutdoor Acrylic Convex Mirror W/Stainless Steel Back
    • INCLUDESMounting Hardware
    • MODELPLXO18SSB
    • MOUNT TYPEWall
    • TYPEOutdoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS4 lbs.
    • APPROVALS OR CERTIFICATIONSMeets OSHA Requirements
    • DIAMETER INCHES18
    • BACKINGStainless Steel
    • VIEWING ANGLE (DEGREES)160
    • BRANDSee All®
    • RIM TYPEVinyl-Coated Aluminum
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB490220
globalindustrial.com
Ships same day.
(8)
$35.95