Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COP Security All In One Camera, CIR-UW34WP, 9-22mm Varifocal Lens, WDR Color/Mono
See all 15 items in product family

COP Security All In One Camera, CIR-UW34WP, 9-22mm Varifocal Lens, WDR Color/Mono

Item #: WBB1108988

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 286.95
Product Information
Customer Review
Product Q&A
COP Security All In One Camera, CIR-UW34WP, 9-22mm Varifocal Lens, WDR Color/Mono

Features

  • 650TVL, 1/3" 760H CCD 9 - 22mm Varifocal Auto Iris IR lens Constant current circuit design to make sure the lifespan of IR LED Viewing angle: Horizontal 14° - 32°
  • Designed for Toll Gate Parking Barrier Clearly capture the number plates of vehicles travelling less than 45km/ h( 28MPH) Available IR Distance: 7-50 ft

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES4-7/8
    • HEIGHT INCHES7-3/4
    • CONSTRUCTIONAluminum Alloy
    • DESCRIPTIONAll In One Camera
    • TYPESquare
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS4
    • GAMMA0.45
    • BLC / AGCBLC On; AGC On
    • SCANNING SYSTEM2:1 Interlace
    • OPERATING TEMPERATURE-30 - +45°C
    • PICK UP DEVICE1/3" 760H CCD
    • IR LED80
    • POWER SUPPLYDC12V ±10 Percent
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDRoHS, CE, FCC
    • PICTURE ELEMENTS411,988 Pixels
    • REMOVABLE IR CUT FILTERN
    • SENSOR AREA1/3 Inch
    • WHITE BALANCEY
    • LENS9-22M Varifocal Auto Iris IR Lens
    • VIDEO OUTPUT1 Vp-p / 75 Ω
    • RESOLUTION650 TVL
    • CURRENT CONSUMPTION200mA
    • BRANDCOP
    • MANUFACTURERS PART NUMBERCIR-UW34WP
    • S/N RATIO≥52dB
    • VERTICAL FREQUENCY60 Hz
    • ELECTRONIC SHUTTERNTSC:1/60-1/100,000S
    • FOR USE WITHSurveillance

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!