Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
COP Security DVR Recorder, DVR16PV2-1, 16 Channel, High Performance, With DVD-RW & 1 TB Hard Drive
See all 20 items in product family

COP Security DVR Recorder, DVR16PV2-1, 16 Channel, High Performance, With DVD-RW & 1 TB Hard Drive

Item #: WBB1108969

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $635.00 Save up to 6%
Price: $ 596.00
Product Information
Customer Review
Product Q&A
COP Security DVR Recorder, DVR16PV2-1, 16 Channel, High Performance, With DVD-RW & 1 TB Hard Drive

Features

  • Masking Zone setup
  • Network support Talkback & Relay operation
  • Connectivity support iphone, ipad, Windows mobile
  • Graphic OSD and operation indication, easy using
  • Totally control with front panel, IR remote, mouse and keyboard (15-AU50x)
  • H.264 compression technology
  • VGA / BNC / HDMI support multi monitor output
  • A massive 6TB storage (Maximum 2TB/each HDD)
  • Motion Detection with E-mail snapshot
  • Full network operation and Dual Stream supported
  • D1 recording on all channel
  • Support real time recording
  • Audio recording / playback and remote talk back
  • DVD-RW for easy backup
  • RS422/485 support PTZ control and keyboard (15-AU50x)
  • Alarm terminal for alarm accessory connection
  • Center Monitoring System supported
  • USB support mouse control and backup
  • External HDD & USB Memory Stick backup
  • Single Operation System, user interface making them easy to use
  • PTZ support for move to preset on event

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES15
    • HEIGHT INCHES4
    • CONSTRUCTIONMetal
    • DESCRIPTION16 Channel DVR Recorder, High Performance
    • TYPESquare
    • LIMITED WARRANTY2 Years
    • WEIGHT LBS17
    • DVD-RWY
    • CURRENT CONSUMPTION3.6W
    • BRANDCOP
    • POWER SUPPLYAC110V / 220V
    • ASSEMBLEDY
    • APPROVAL OR CERTIFIEDCE, FCC
    • MANUFACTURERS PART NUMBERDVR16PV2-1
    • DIGITALN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!