Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
INCOM® GHS1033 Single SDS Station, w/ 1 Binder, 18" x 24" English/Spanish

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

INCOM® GHS1033 Single SDS Station, w/ 1 Binder, 18" x 24" English/Spanish

Item #: WBB2229202

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INCOM® GHS1033 Single SDS Station, w/ 1 Binder, 18" x 24" English/Spanish

This single SDS Station provides a central place for easy access to SDS product sheets. Comes with 1 binder. English/Spanish.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHRed/Black/White
    • BRANDIncom Manufacturing
    • CONSTRUCTIONPlastic w/ Metal Pocket
    • DESCRIPTIONSafety Data Sheet Information Center
    • MANUFACTURERS PART NUMBERGHS1033
    • PACKAGE QUANTITY1
    • TYPESafety Station & Binder
    • LANGUAGEBilingual
    • RING SIZE INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!