Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial Universal 5 Gallon Truck Spill Kit

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Global Industrial Universal 5 Gallon Truck Spill Kit

Item #: WBB1597301

Sold By: globalindustrial.com

Available on or around 10/09/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Global Industrial Universal 5 Gallon Truck Spill Kit

Universal sorbent products offer strong, maximum absorbency for cleaning up all water and petroleum-based spills, making them an effective tool used in petroleum drilling fields, industrial facilities, automotive repair, railroad spur transfer areas, aviation maintenance, emergency first responders and general workshop applications. They are used to absorb and contain spills, leaks or drips during emergency and everyday spills. These universal sorbents meet Compliance & Regulation standards under CFR29, 40 & 49.

Kit Includes:
  • Medium Weight Universal Pads, 16" x 18", 10/Carton
  • UST34 Universal Socks, 3" x 4', 3/Carton
  • Disposable Bags with Ties, 2/Carton
  • Nitrile Gloves, 1 Set

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • CAPACITY/ABSORPTION GALLONS5
    • COLOR FINISHClear Bag
    • CONSTRUCTIONPolypropylene
    • GALLON KIT5
    • LIMITED WARRANTY6 Months
    • MANUFACTURERS PART NUMBERSK-UTR-5ZB
    • PACKAGE QUANTITY5
    • PADS10
    • PILLOWS--
    • SOCKS3
    • STYLETruck Spill Kit
    • KIT TYPETruck Kit, Bag
    • KIT INCLUDES(10) Pads, (3) Socks, (2) Disposable Bags, (1) Pair of Nitrile Gloves
    • PAD SIZE16" x 18"
    • CONTAINER TYPEBag
    • SOCK SIZE3" x 48"
    • DESCRIPTIONTruck Spill Kit
    • TYPEUniversal
    • SHELF LIFE1 Year
    • FLUIDS ABSORBEDWater & Oil Based Liquids
    • BRANDGlobal Industrial
    • WEIGHT LBS6
    • REMOVAL CAPABILITIESWater, Oils, Coolants, Solvents & Petroleum Based Spills

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Spill KIt

Your review: Great product! Great value!

Pros: Great product! Great value!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!