Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NT2 Interchangeable Safety Glasses, ERB Safety, 17998 - Gray Frame, Smoke Anti-Fog Lens - Pkg Qty 12
See all 2 items in product family

NT2 Interchangeable Safety Glasses, ERB Safety, 17998 - Gray Frame, Smoke Anti-Fog Lens - Pkg Qty 12

Item #: WBB554064

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.56 Save up to 25%
$6.00 each

Sold in packages of 12

Qty Price
1-2 $72.00/ pkg.
3+ $66.00/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nt2 Interchangable Safety Glasses, ERB Safety, 17998 - Gray/Smoke

This unique safety glass has interchangable temples and headband strap. Switch the two for different types of work. Looking down alot? You may want to use the strap; otherwise use the temples. The shaded lenses are anti-fog coated hard polycarbonate, providing impact protection. The foam lining around the frame adds comfort and protection from dust and debris. Meets the requirements of ANSI Z87.1 Impact.

Documents

Documents are in PDF format

Product Specifications

    • BRANDERB Safety
    • DESCRIPTIONNT2 Interchangeable Safety Glasses
    • MANUFACTURERS PART NUMBER17998
    • PACKAGE QUANTITY12
    • SIZEOne Size
    • TYPEFoam Lined Wraparound
    • NOSE PADNo
    • FOAM PADDINGYes
    • HARD-COATYes
    • TEMPLE COLORSmoke
    • LENS COLORGray
    • INDOOR/OUTDOOROutdoor
    • APPLICATIONSConstruction
    • FRAME COLORSmoke
    • BROW PROTECTORNo
    • PRICE PEREach
    • FRAME CONSTRUCTIONPolycarbonate
    • DIOPTERNo
    • ADJUSTABLE TEMPLENo
    • SERIESNT2
    • POLARIZEDNo
    • ANTI-FOGYes
    • UV Protection99.99%
    • FRAME STYLEFull Frame
    • ANTI-SCRATCHYes
    • LENS CONSTRUCTIONPolycarbonate
    • APPROVALS OR CERTIFICATIONSANSI Z87.1 Impact Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!