Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT 50547 Combination Safety Glasses & Kimwipe Holder, PVC, White, 21"W x 6"H x 4"D
See all 21 items in product family

TrippNT 50547 Combination Safety Glasses & Kimwipe Holder, PVC, White, 21"W x 6"H x 4"D

Item #: WBB1900028

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT 50547 Combination Safety Glasses & Kimwipe Holder, PVC, White, 21"W x 6"H x 4"D

Features:
  • Easy access to Kimwipes and Safety Glasses when entering or leaving the lab
  • Great for dedicated work areas when you must know the location of safety glasses, other items and wipers
  • Installs instantly with double-faced tape or with keyhole cut outs in back
  • White PVC construction give a clean look and feel to area
  • Reduces clutter and creates extra work space
  • No assembly required

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES4
    • HEIGHT INCHES6
    • BRANDTrippNT
    • CONSTRUCTIONPVC
    • DESCRIPTIONSafety Glasses & Kimwipe Holder
    • MANUFACTURERS PART NUMBER50547
    • PACKAGE QUANTITY1
    • TYPEProtective Eyewear Cases/Dispensers
    • LENS COLORWhite
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!